Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Allpoints 266242 Hinge, Cam Lift 1-1/8", 23.5"L

Model #: WBB2954788

MPN #: 303-CH

Allpoints 266242 Hinge, Cam Lift 1-1/8", 23.5"L

|
Questions & Answers (0)
PRICE
$168.95
was $244.87
Save $75.92 (31%)
Usually ships in 2 to 5 days
  • Material: Steel
  • Weight: 7.05 Lb
  • Length: 23-1/2" Overall | 597 mm Overall
  • Width: 4" Strap | 102 mm Strap
  • Height: 7-1/2" Base | 191 mm Base
  • Plating: Zinc-Plated
  • Offset: 1-1/8" | 29 mm
  • Polar 303c Zp
1
1
Easy online or call-in returns.