Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952376

MPN #: 266245

Allpoints 266245 Kit, Spring Edgemount Hinge

Product Description
  • Material: Steel
  • Weight: .125 Lb
  • Includes: Hex Shaft, Spring,Bushing, Washer, Adjust Shaft
  • Instructions Included: Y
PRICE
$9.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266245
TypeRefrigeration Parts
BrandAllPoints