- Material: Stainless Steel
- Weight: .455 Lb
- Length: 72" | 1829 mm
- Type: 1/2" (13mm) Shelf Adjustment
- Screw Centers: 6" Mounting Holes
Allpoints 266265 Pilaster Stainless Steel, Standard, 72"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2722-0015-1251 |
| Type | Refrigeration Parts |
| Brand | Standard Keil |