Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jade Range

Model # :WBB2955033

MPN #: 3011800000

Allpoints 266267 Foot, Flanged F/1"Od Sq/Rd, Cp

Product Description
  • Weight: .225 Lb
  • Height: 3/4" Adjustable To 1-1/2"
  • Outer Diameter: 1-3/16" Flange
  • Plating: Nickel-Plated
  • Type: For 1" Od Square Or Round Tubing
PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3011800000
TypeRefrigeration Parts
BrandJade Range