Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955034

MPN #: 266268

Allpoints 266268 Handle, Lever W/Fl Strike/Ir/Lk

Product Description
  • Material: Satin Aluminum
  • Weight: 2.555 Lb
  • Length: 13-3/8" | 340 mm
  • Height: 2-3/4" | 70 mm
  • Includes: Cylinder Lock
  • Type: Inside Release For Walls Up To 4"(102mm) Thick
  • Offset: Flush.
  • Dent D90
PRICE
$229.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266268
TypeRefrigeration Parts
BrandAllPoints