Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955035

MPN #: 266269

Allpoints 266269 Handle, Lever W/Fl Strike, Lk, Ir

Product Description
  • Levr Handle W/ Inside Release And Lock.
  • Material: Satin Aluminum
  • Weight: 1.86 Lb
  • Length: 14" | 356 mm
  • Height: 2-7/8" | 73 mm
  • Type: Inside Release For Walls Up To 4"(102mm) Thick
  • Dent D89br
PRICE
$239.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266269
TypeRefrigeration Parts
BrandAllPoints