- Weight: 3.88 Lb
- Length: 10-15/32" (266 mm) Latch | 2-19/32" (66 mm) Strike
- Width: 2-31/32" (75 mm) Latch | 2-15/16" (75 mm) Strike
- Height: 2" (51 mm) Latch | 4" (102 mm) Strike
- Includes: Cylinder Lock
- Plating: Chrome-Plated
- Offset: 1-5/8 To 2-1/2" (41 To 64 mm)
- Chg W19-2000-C
Allpoints 266272 Latch W/2-1/2"Strike, Cyl Lock
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266272 |
| Type | Refrigeration Parts |
| Brand | AllPoints |