- Material: Aluminum
- Weight: 1.205 Lb
- Length: 10-1/4" Overall | 260 mm Overall
- Width: 3" Strap | 76 mm Strap
- Height: 5-1/4" Base | 133 mm Base
- Offset: 1-5/8" | 41 mm
- Dent D59/69 1-5/8
- Reversible
Allpoints 266281 Hinge, Cam 1-5/8"Ofst, 10-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266281 |
| Type | Refrigeration Parts |
| Brand | AllPoints |