- Material: Brass
- Weight: .26 Lb
- Length: 3-1/8" | 79 mm
- Width: 34" | 19 mm
- Plating: Nickel-Plated
Allpoints 266309 Catch, Door Adjustable, 3-1/8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266309 |
| Type | Refrigeration Parts |
| Brand | AllPoints |