Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2954619

MPN #: 1509-1010-1251

Allpoints 266325 Bracket, Tray Slide Rigid, Stainless Steel

Product Description
  • Material: Stainless Steel
  • Weight: 1.145 Lb
  • Length: 12-1/2" Overall
  • Outer Diameter: 1" Tubing
  • Type: 3 Tubing Supports On 4" Centers
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1509-1010-1251
TypeRefrigeration Parts
BrandStandard Keil