Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perlick

Model # :WIB2951634

MPN #: C30026-2

Allpoints 2691024 Shelf, Lower, 19-1/4" X 8" For Perlick Refrigeration

Product Description
  • Color: Gray
  • Width: 19 1/4" | 489 Mm
  • Coating: Epoxy
  • Type: Lower Shelf
  • Depth: 8" | 203 Mm
PRICE
$78.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberC30026-2
TypeHardware
BrandPerlick