SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Powerhouse 27-8P20-1108 Steel / Black Oxide 27 Tooth 2.707" Pitch Taper-Lock Pulley - Pkg Qty 5

Powerhouse 27-8P20-1108 Steel / Black Oxide 27 Tooth 2.707" Pitch Taper-Lock Pulley - Pkg Qty 5

Item #: WBB2681117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.95 ea.

Price: $394.75 / Pkg of 5

Save $19.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

Weights & Dimensions

  • Width 1.13 in
  • Diameter 2.653 in
  • Length 1.13 in
  • Belt Size 20 in
  • Pitch Diameter 2.707 in

Product Details

  • Type A1F
  • Tooth Style (GT) 8mm
  • Brand Powerhouse Timing
  • Material Steel
  • Finish Black Oxide
  • Bore Type Taper-Lock
  • Manufacturers Part Number 27-8P20-1108
  • Number of Teeth 27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerhouse 27-8P20-1108 Steel / Black Oxide 27 Tooth 2.707" Pitch Taper-Lock Pulley - Pkg Qty 5

Powerhouse 27-8P20-1108 Steel / Black Oxide 27 Tooth 2.707" Pitch Taper-Lock Pulley - Pkg Qty 5

Item #: WBB2681117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant