Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2298232

MPN #: 319

Forney 270 MIG Welder - 30-270A - 230V - 1/2" Welding Capacity

Product Description
The Forney 270 MIG welder is a versatile machine for light industrial, repair shops, farms, automotive, and general fabrication. The Forney 270 MIG offers quality features like spool gun capability, quick "Euro" style disconnect torch, aluminum wire feed/drive system, multiple trigger modes, high output and duty cycle with a full size cabinet. Full-size machine with integrated casters and wheels. Flowmeter and gas hose included.

Specifications:
  • Dimensions: 40.50" x 16-3/4" x 33"
  • Weight: 235 lbs.
  • Input power: 230-volt
  • Type: Transformer based, multi-step
  • Processes: MIG (GMAW), Flux Cored (FCAW)
  • Maximum output: 270 Amp
  • Spool gun ready
  • Multiple trigger modes for spot welding. 2T for normal trigger pull on/off and 4T for sustained long welds
  • Standard U.S. gas hose setup
  • Digital readout
  • Acceptable spool sizes: 4", 8" and 12"
  • Acceptable wire diameters: Up to .045"
  • Quality metal cabinet with no assembly required, improved spool access and more space inside and fold up door
  • Warranty: protected under Forney's industry leading 5/3/1 warranty


Includes:

  • 15' MIG gun with 15' lead
  • 15' ground cable and clamp
  • gas hose
  • regulator
  • PRICE
    $3,799.00

    This product will be restocked soon

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cutting Capacity56 in

    Product Details

    Duty Cycle200A @ 60%
    Voltage230 V
    DescriptionMIG Welder
    Single Pass Capacity1/2"
    Manufacturers Part Number319
    Amperage270 A
    Output30 - 270A BTU
    ProcessMIG or Flux Core
    BrandForney

    Warranty

    Warranty5/3/1

    Compliance & Certifications

    CertificationsCSA