Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224754

MPN #: 27014

Ergodyne® 27014 GloWear® 8140BA Type O Class 1 Breakaway Sash Lime, M/L

Product Description
Class 1 Sash: Compliance and comfort all in one tight package.

Features:
  • ANSI-compliant oxford polyester
  • 1.375" ANSI- compliant 3M™ Scotchlite™ High Gloss Reflective
  • X-back design
  • Breakaway shoulders and sides
  • Pockets: One outside
Application:
  • Parking Lot Attendant
  • Shopping Cart Wrangler
  • Warehousing/Distribution
  • Baggage Handler
  • Delivery Vehicle Drivers
PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM/L
Fits Chest Size36"-48"

Product Details

TypeBreakaway Vest
Trade NameGloWear®
ClassANSI Class 1
ColorLime Green
StyleSash
Closure TypeSnap
MaterialOxford Polyester
Package Quantity1
DescriptionClass 1 Breakaway Sash
Manufacturers Part Number27014
BrandErgodyne