- Material: Aluminum
- Length: 14" | 356 Mm
- Width: 6" | 152 Mm
- Height: 2" | 51 Mm
- Includes: (2) Mounting Washers
Allpoints 2711067 Pan, Condensate, 14" X 6"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 000-CIN-0190-S |
| Type | Refrigeration Parts |
| Brand | Delfield |