Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nieco

Model # :WBB2950537

MPN #: 17205

Allpoints 2721266 Burner, Lower ("H") For Nieco Corp.

Product Description
    Material: Stainless Steel
  • Length: 31 3/8" | 796 Mm
  • Width: 4 3/4" | 121 Mm
  • Outer Diameter: 15/16" | 24 Mm
PRICE
$1,079.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number17205
TypeGas
BrandNieco