Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fetco

Model # :WBB2954070

MPN #: 1000-00014-00

Allpoints 2762016 Tray, Drip (L3D, Lds) For Fetco

Product Description
  • Color: Black
  • Material: Plastic
  • Width: 5 3/8" | 137 Mm
  • Height: 1 1/8" | 28 Mm
  • Depth: 9 1/2" | 242 Mm
  • Note: Removable Cover Drain
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1000-00014-00
TypeParts
BrandFetco