Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Case Design

Model # :WBB1611077

MPN #: 278-42

Case Design 278 Expo II Telescoping Shipping Case - Trade Show Case - 42"L x 30"W x 8"H - Black

Product Description
The 278 Omni Telescoping case is a perfect trade show case. It will suit your trade show shipping displays needs. You will be able to keep your trade show supplies protected at your trade show. This carry case is perfect for table top displays and non-flexible panels.

Features
  • Molded Telescoping Shipping Case
  • Thermoformed polyethylene construction
  • Heavy-duty
  • Built-in wheels
  • 1-1/2" straps with plastic buckles
  • 8" x 12" label area
  • Steel rubber-grip handle
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 42"L x 30"W x 8"H
  • Outer Dimensions: 44"W x 32"D x 10"H


PRICE
$495.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44
Width32 in
Height10 in
Inside Length42 in
Inside Width30 in
Inside Height8 in
Weight Capacity60 lbs
Weight30 lbs
Wheel Diameter2-3/4"

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeTelescoping Shipping Case
ColorBlack
SeriesEXPO II
Wheel TypeRoller Blade
Mold TypeVacuum Formed Polyethylene
StyleWheeled Case without Foam
MaterialPolyethylene
Manufacturers Part Number278-42
BrandCase Design

Warranty

Warranty1 yr