Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anthony

Model # :WBB2947876

MPN #: 15-15575-0001

Allpoints 2781011 Clip, Retainer, Hinge Pin For Anthony International, California

Product Description
    Material: Steel
  • Length: 13 Mm | 1/2" Overall
  • Outer Diameter: 1/16" | 2 Mm
  • Depth: 5/16" | 8 Mm
PRICE
$6.20

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15-15575-0001
TypeGaskets
BrandAnthony