Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2953441

MPN #: 2801060

Allpoints 2801060 Curtain, Dishwash, 24.75X17.5

Product Description
  • Color: Gray
  • Material: Vinyl
  • Length: 24 3/4" | 629 Mm
  • Width: 17 1/2" | 445 Mm
  • Temperature Range: 212 F
  • Fda Approved: Y
PRICE
$85.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2801060
TypeParts
BrandAllPoints