- Color: Black
- Material: Polycarbonate
- Length: 48" | 1219 Mm
- Width: 4" | 102 Mm
- Outer Diameter: 1/4" Cell Size | 6 Mm Cell Size
- Depth: 1" | 25 Mm
Allpoints 2801922 Diffuser, Hnycmb, 1"X4", 1/4, Blk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2801922 |
| Type | Gaskets |
| Brand | AllPoints |