Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949161

MPN #: 2801945

Allpoints 2801945 Muddler (Abs Plastic)

Product Description
  • Color: Black
  • Material: Abs Plastic
  • Length: 8 1/4"" | 210 Mm
  • Width: 1 1/16"" | 27 Mm
PRICE
$12.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2801945
TypeBar Supplies
BrandAllPoints