Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954153

MPN #: 282426

Allpoints 282426 Clip, Light Cover

Product Description
  • Color: White
  • Material: Plastic
  • Weight: .015 Lb
  • Length: 2" | 51 mm
  • Width: 1-1/2" | 38 mm
  • Type: For Use With Light Covers
  • Note: 6 Clips Recommended Per Cover
PRICE
$3.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number282426
TypeRefrigeration Parts
BrandAllPoints