- Color: Black
- Material: Plastic
- Weight: .017 Lb
- Length: 2" | 51 mm
- Width: 3/4" | 19 mm
- Includes: 2 Piece Male/Female
- Centers: 1" | 25 mm
Allpoints 282427 Kason 400Sa00001/2 Cleat, Strip Curtain
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.45
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 400ES001 |
| Type | Refrigeration Parts |
| Brand | Kason |