Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunkist

Model # :WBB2953525

MPN #: J-1

Allpoints 2851057 Juicer, Commercial (#8) For Sunkist Juicer

Product Description
    Voltage: 120 V Ac
  • Horse Power: 41278
  • Includes: Lemon Orange Grapefruit Extracting Bulbs |
  • Strainer, Strainer Puller And Spout | 2 Year Warranty
  • Nsf Certified: Y
PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJ-1
TypeParts
BrandSunkist