Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2953716

MPN #: 2861021

Allpoints 2861021 Faucet, "S", Wing Nut, Leadfree

Product Description
    Material: Brass
  • Includes: Wing Nut And Washer
  • Plating: Chrome-Plated
  • Thread: 7/8-14 Wing Nut Mounting
  • Lead Free: Y
PRICE
$69.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2861021
TypeParts
BrandAllPoints