- Color: Green
- Material: Plastic
- Length: 1 1/4" | 32 Mm
- Voltage: 28 V Ac
- Electrical Wattage: 0.6
- Outer Diameter: 1/2" | 13 Mm
Allpoints 2881076 Light, Indicator, Green, 28V, .6W For Accu-Temp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AT0E-1800-1 |
| Type | Lamps, Fused |
| Voltage | 28V V |
| Color | White/Green |
| Brand | Accutemp |