x

Take 15% off your entire order!

Offer applied at checkout

+

HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair

HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair

Item #: WBB308997

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • XL
  • M

M

Original Price: $9.25

Clearance Price: $7.82

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Small, Ansell 11-500-7, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Small, Ansell 11-500-7, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair

HyFlex® 11-624 gloves provide comfort and dexterity. Easy to wear during long working hours, they also offer users a "cool feeling" as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments. The liner is made with a yarn structure containing Dyneema®, the world's strongest fiber. It therefore offers strong cut resistance for the safe handling and assembly of sharp pieces.

Features
  • Unmatched combination of comfort, softness, coolness & cut protection.
  • Product provides: ANSI Cut Level 2, ISO Cut Level B
  • Polyurethane coating provides sure grip in light oil and dry properties
  • Product curves naturally to prevent hand fatigues
  • Product can be washed and used without any loss of cut performance.

  • COLOR Black/Gray
  • BRAND Ansell
  • DESCRIPTION HyFlex® CR Gloves
  • MANUFACTURERS PART NUMBER 11-624-8
  • MATERIAL(S) Dyneema®, Spandex
  • PACKAGE QUANTITY 1 Pair
  • SIZE M
  • TYPE Polyurethane Cut Resistant Gloves
  • WEIGHT LBS 0.09
  • ANTI-STATIC No
  • LATEX FREE Yes
  • GAUGE --
  • CUFF STYLE Knit Wrist
  • LINING Nylon, Lycra, Dyneema
  • EN388 4342
  • COATING MATERIAL Polyurethane
  • CUT LEVEL A2
  • APPROVALS OR CERTIFICATIONS EN3888-4342
  • ABRASION LEVEL 5
  • USAGE Automotive, Glass Manufacturing, Metal Part Assembly and maintenance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
HyFlex® Cut Resistant Nitrile Coated Gloves, Small, Ansell 11-500-7, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Small, Ansell 11-500-7, 1-Pair

Item #: B308992

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Item #: B309054

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair

HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair

Item #: WBB308997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair
    HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair
    HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair
    HyFlex® Cut Resistant Gloves, Ansell 11-624-8, 1-Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant