Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Powerhouse 28MP012-6FA3 Aluminum / Clear Anodized 28 Tooth 0.713" Pitch Finished Bore Pulley - Pkg Qty 5

Powerhouse 28MP012-6FA3 Aluminum / Clear Anodized 28 Tooth 0.713" Pitch Finished Bore Pulley - Pkg Qty 5

Item #: WBB2682278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.75 ea.

Price: $63.75 / Pkg of 5

Save $3.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

Weights & Dimensions

  • Width 0.26 in
  • Diameter 0.693 in
  • Pitch Diameter 0.713 in
  • Length 0.484 in

Product Details

  • Type 6F
  • Tooth Style (L) 3/8 pitch
  • Brand Powerhouse Timing
  • Material Aluminum
  • Finish Clear Anodized
  • Bore Type Finished Bore
  • Manufacturers Part Number 28MP012-6FA3
  • Number of Teeth 28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerhouse 28MP012-6FA3 Aluminum / Clear Anodized 28 Tooth 0.713" Pitch Finished Bore Pulley - Pkg Qty 5

Powerhouse 28MP012-6FA3 Aluminum / Clear Anodized 28 Tooth 0.713" Pitch Finished Bore Pulley - Pkg Qty 5

Item #: WBB2682278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant