Blades
Brand
Application
Price
Related Products
Shaviv Blade B25C Solid Carbide Thin Nose Deburring Blades (B25C) Special carbide blade with a thin nose specifically designed for harder plastics. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, Copper and Plastics.
Shaviv Blade E707 Hi-Speed Steel Heavy Duty Contour Cleaner Deburring Blade (E707). The E707 mini contour cleaner is made from Hi-Speed Steel. Designed specifically for precision work. Great for Straight Edge and Hole Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, Hardened Steel and Plastics.
Shaviv Blade C81-3 Finishing Rotary Scraper Deburring Blade 5 Degree Tip Angle / 3.0mm Diameter (C81-3) The C81-3 small rotary scraper is made for high precision work. Works with the Shaviv Handychuck PinVise Part 155-29057. Great for Hole Back Edge, Hole Inner Surface, and Flat Surface Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics.
Shaviv Blade E111P Heavy Duty Extra Thin TiN Coated Deburring Blades (E111P) TiN coated for extra wear resistance. Blade designed to be extra thin Deburrs materials with spiral chips with a min. diameter 0.06" (1.5mm). Great for Straight Edge and Hole Edge applications Good for use on Steel, Aluminum, Copper, Stainless Steel and Plastics.
Shaviv Blade E200P TiN Coated Bi-Directional Deburring Blades (E200P). Standard size E200 geometry bi-directional heavy duty blade coated with PVD TiN for high resistance to wear. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications. Good for use on Brass, Cast Iron and Plastics.