Blades
Brand
Application
Price
Related Products
Shaviv Blade D82C Carbide, Double-edged, Heavy-Duty Deburring Blade For Sheet Metal Up To 9mm. The D82C is a heavy duty, double edged carbide blade. Scrapes surfaces and deburrs sheetmetal up to 0.35" (9mm). Great for Slot Keyway Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, Hardened Steel and Plastics.
Shaviv Blade B10C Solid Carbide Deburring Blades (B10C). Standard size B10 geometry blade made with solid carbide for more durability. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, Copper, Hardened Steel and Plastics.
Shaviv Blade E707 Hi-Speed Steel Heavy Duty Contour Cleaner Deburring Blade (E707). The E707 mini contour cleaner is made from Hi-Speed Steel. Designed specifically for precision work. Great for Straight Edge and Hole Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, Hardened Steel and Plastics.
Shaviv Blade E200S Cobalt Enriched Heavy Duty Deburring Blades (E200S) E200 geometry heavy duty blade which rotates clockwise and counterclockwise. Cobalt enriched for extra resistance to wear. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications Good for use on Steel, Aluminum, Copper & Stainless Steel.
800 Series Louver With Inverted "Y" blades Inverted "Y" Blades Recommended for Schools, Class "A" and Institutional Buildings with Non-Vision Construction and 4 Mounting Options Material: 18 gauge CRS frame and 20 gauge blades. Min size 6" x 4 Max 48" x 80". Construction: Louvers: Inverted "Y" blades with 1" blade spacing are attached by interlocking construction to the 1" deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame: Self-attaching frame with 1-1/4" trim, mitered and welded corners. Screws fasten through frame into louver core, leaving ...