Accessories
Brand
Color
Price
Related Products
Shaviv Mango IIB Dual Compound Handle for Close Work with B10 & B20 Deburring Blades The Mango IIB blade Set features our extra close Mango handle with 1 B10 blade & 1 B20 blade. The B10 is the standard Hi-Speed Steel blade in the Shaviv range for multiple uses, The B20 Hi-Speed Steel Blade rotates clockwise & counterclockwise. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv Mango IIE Dual Compound Handle for Close Work with E100, E111, E120, E200 & E300. Heavy Duty Deburring Blades The Mango IIE blade Set features our extra close Mango handle with 1 E100 , E111, E120, E200 & E300 blades. Features the heavy duty E100 Blade, Thin Nose E111 Blade, The E120 blade (with unique B20 geometry), the E200 blade which can rotate clockwise & counterclockwise and the E300 blade for cross-hole deburring. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv Glo-Burr E Series Handle with a Heavy Duty E100 Deburring Blade (Blue Handle). The Shaviv "Glo-Burr E" extra-close heavy duty deburring tool features an easy grip in a convenient package. Features our E100 heavy duty hi-speed steel blade which can be replaced as well as room for blade storage in the handle. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight with a pocketclip. (Blue Model).
Shaviv Mango Click E Dual Compound Handle for Close Work with E100, E111, E120, E200 & E300 Heavy Duty Deburring Blades. The Mango Click E blade Set features our classic Mango handle with 1 E100 , E111, E120, E200 & 300 blades. Features the heavy duty E100 Blade, Thin Nose E111 Blade, The E120 blade (with unique B20 geometry), the E200 blade which can rotate clockwise & counterclockwise, and the E300 blade for cross-hole deburring. Great for Straight Edge and Hole Edge applications Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv Glo-Burr B Series Handle with a B10 Deburring Blade (Blue Handle). The Shaviv "Glo-Burr B" extra-close deburring tool features an easy grip in a convenient package. Features our B10 hi-speed steel blade which can be replaced as well as room for blade storage in the handle. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight with a pocketclip. (Blue Model).