Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1952782

MPN #: 151-29063

Shaviv 151-29063 - L10 4 Cutting Edge External Edge Blade - Pkg Qty 10

|
Questions & Answers (0)
PRICE
$150.00  Sold in packages of 10 / $15.00ea
was $222.90
Save $72.90 (32.71%)
Usually ships in 4 to 7 days
Shaviv by Vargus is the original hand deburring tool in the market since the 1960's and is today distributed all over the world. Shaviv is the answer to unwanted burrs on a wide variety of materials such as metal, plastics, wood and more. Wherever the burr, Shaviv has the tool in its extensive range to solve your problem. Look to Shaviv for the tools to do the finishing problems that a machine just can't handle. With Shaviv there is no downtime, so you increase your productivity.

  • The L10 HSS blade features 4 cutting edges. Removes burrs from external edges, OD 0.78" (20mm) Two-sided for deburring spiral chips & powdery chips (L10)
  • The blade features two sides. The "A" side Deburrs materials with spiral chips. The "B" side is for powdery chips.
  • Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics
  • Made specifically for use with the Shaviv "L" holder (Part 153-29010)


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.