Blade Holders
Brand
Length
Price
Related Products
Shaviv Mango II Scraper Deburring Set C with C42 Scraper Deburring Blade and the "Mango II Handle" The Shaviv Mango II Set C "The Heavy Scraper" features our C42 scraper blade. Popular scraper set for high quality finishing & scraping. Great for Straight Edge, Hole Edge, HoleBack-Edge, Flat Surfaces and Hole Inner Surface applications. Set Includes 1 Ergonomic Style Mango II Handle, 1 C Blade Holder, and the C42 style blade.
Shaviv Golden Set "B" Deburring Multi-Pack TiN Coated Deburring Blades with "Aluminum Handle". Contains 5 Pairs of different TIN Coated blades for a wide range of Standard Duty Deburring Applications with an Aluminum Handle and "B" Blade Holder for Long Reach Deburring Applications. Includes 2 each of B10P, B11P, B12P, B20P & B30P TIN Coated Blades. Specially designed for the best surface finish and highest wear resistance. Good for use on Steel, Aluminum, Copper, Stainless Steel and Plastics.
Shaviv Blade L10 Outer Diameter, External Four-Edged Deburring Blade (L10). The L10 HSS blade features 4 cutting edges. Removes burrs from external edges, OD 0.78" (20mm). Two-sided for deburring spiral chips & powdery chips. The blade features two sides. The "A" side Deburrs materials with spiral chips. The "B" side is for powdery chips. Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel. Made specifically for use with the Shaviv "L" holder (Part 153-29010).
Shaviv Blade G30C Solid Carbide Triangular Deburring Blades (G30C) with 3 Cutting corners. Cleans corners and removes radii after machining for a smooth flush finish. Works with Shaviv blade holder "G3" (Part 153-29094). Great for Inner Straight Corners. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, Hardened Steel and Plastics.
Shaviv Classic Deburring Set M for both B & E Style Deburring Blades. Includes the classic "A Handle". The 2 in 1 Set features our "M holder" for holding both our "B" and "E" style blades. Popular set for long reach work on holes, slots and edges with plenty of variety. Great for Straight Edge, Hole Edge and Cross Hole Edge applications. Set Includes 1 Classic A Handle, 1 M Blade Holder, 3 styles of "B" Deburring Blades (B10, B20, B30) & 3 styles of "E" Heavy Duty Deburring Blades (E100, E111, E200).