Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1952743

MPN #: 151-29117

Shaviv 151-29117 - C50 Double Sided Scraper Blade - 0.30" - Pkg Qty 2

|
Questions & Answers (0)
PRICE
$81.90  Sold in packages of 2 / $40.95ea
was $114.58
Save $32.68 (28.52%)
Usually ships in 4 to 7 days
Shaviv by Vargus is the original hand deburring tool in the market since the 1960's and is today distributed all over the world. Shaviv is the answer to unwanted burrs on a wide variety of materials such as metal, plastics, wood and more. Wherever the burr, Shaviv has the tool in its extensive range to solve your problem. Look to Shaviv for the tools to do the finishing problems that a machine just can't handle. With Shaviv there is no downtime, so you increase your productivity. Shaviv Part 151-29117 is our C50 double sided triangular style scraper and is made from Hi-Speed Steel. for 0.30" (7.8mm) areas

  • Shaviv Blade C50 triangular Double Sided Scraper Blade 0.30" (C50)
  • Fits in the Shaviv blade holder "C" (Part 29001) or the Shaviv Handychuck Pin Vise Handle (Part 29057)
  • Great for Hole Back Edge, Hole Inner Surface, and Flat Surface Applications
  • Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics