Blades
Brand
Application
Blade Material
Price
Related Products
Shaviv Blade E707 Hi-Speed Steel Heavy Duty Contour Cleaner Deburring Blade (E707). The E707 mini contour cleaner is made from Hi-Speed Steel. Designed specifically for precision work. Great for Straight Edge and Hole Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, Hardened Steel and Plastics.
Shaviv Glo-Burr E Series Handle with a Heavy Duty E100 Deburring Blade (Blue Handle). The Shaviv "Glo-Burr E" extra-close heavy duty deburring tool features an easy grip in a convenient package. Features our E100 heavy duty hi-speed steel blade which can be replaced as well as room for blade storage in the handle. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight with a pocketclip. (Blue Model).
Shaviv MB2000 Black Uniburr with E100 Heavy Duty Hi-Speed Steel Deburring Blade. The Classic Slim, extra-close, heavy duty deburring tool Features our E100 heavy duty blade which can be replaced. Great for Straight and Hole Edge applications. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight hex-shaped handle. Anodized Metal. (Black Model).
Shaviv Blade C40 Small Scraper Deburring Blade 4mm Width (C40) The C40 small triangular style scraper is made from Hi-Speed Steel. Designed specifically for precision work. Edges are 0.16" (4mm) thick. Great for Hole Back Edge, Hole Inner Surface, and Flat Surface Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics.
Shaviv UB1 Yellow DisposaBurr with E100 Heavy Duty Hi-Speed Steel Deburring Blade. The Classic Shaviv original disposable heavy duty deburring tool. Features our E100 Heavy Duty blade. Great for Straight and Hole Edge applications Deburrs Steel, Aluminum, Copper and Plastics. Strong and lightweight with pocketclip. Anodized Metal. (Yellow Model).