Accessories
Brand
Color
Price
Related Products
Shaviv Mango IIE Dual Compound Handle for Close Work with E100, E111, E120, E200 & E300. Heavy Duty Deburring Blades The Mango IIE blade Set features our extra close Mango handle with 1 E100 , E111, E120, E200 & E300 blades. Features the heavy duty E100 Blade, Thin Nose E111 Blade, The E120 blade (with unique B20 geometry), the E200 blade which can rotate clockwise & counterclockwise and the E300 blade for cross-hole deburring. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv Glo-Burr B Series Handle with our B30 Cross-Hole Edge Deburring Blade (Yellow Handle). The Shaviv "Glo-Burr B" extra-close deburring tool features an easy grip in a convenient package. Features our B30 cross hole edge hi-speed steel deburring blade which can be used for cross-hole deburring. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight with a pocketclip. (Yellow Handle).
Shaviv Glo-Burr E Series Handle with a Heavy Duty E100 Deburring Blade (Blue Handle). The Shaviv "Glo-Burr E" extra-close heavy duty deburring tool features an easy grip in a convenient package. Features our E100 heavy duty hi-speed steel blade which can be replaced as well as room for blade storage in the handle. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight with a pocketclip. (Blue Model).
Shaviv Mango Click E Dual Compound Handle for Close Work with E100, E111, E120, E200 & E300 Heavy Duty Deburring Blades. The Mango Click E blade Set features our classic Mango handle with 1 E100 , E111, E120, E200 & 300 blades. Features the heavy duty E100 Blade, Thin Nose E111 Blade, The E120 blade (with unique B20 geometry), the E200 blade which can rotate clockwise & counterclockwise, and the E300 blade for cross-hole deburring. Great for Straight Edge and Hole Edge applications Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv Glo-Burr B Series Handle "48pc Deburring Solutions Assortment Display" (12ea of Green (B10), Yellow (B30), Red (B20), & Blue (B11). Glo-Burr Series B Handle is great for extra-close heavy duty deburring. Features an easy grip. Each of the four colored handles feature a different style of hi-speed steel deburring blade depending on the application. All blades can be replaced as well as room for blade storage in the handle. Strong and lightweight with a pocketclip. Deburrs Steel, Aluminum, Copper and Plastics. 12ea of Green (B10 standard duty deburring blade), Yellow (B30 standard ...