- Color: Black
- Material: Steel
- Length: 9" | 229 Mm
- Width: 1 1/4" | 32 Mm
- Inner Diameter: 7 Mm | 1/4" Hole At End
- Includes: (2)# 294-1059 Screws,(2)Hex Bolts, Washer
- Thickness: 1/8" | 3 Mm
Allpoints 2941084 Arm, Hold Open, New Style Assembly For Anthony International, California
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 02-14649-0001 |
| Type | Hardware |
| Brand | Anthony |