Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anvil

Model # :WBB2953974

MPN #: XTSA0003

Allpoints 2971010 Handle, Sandwich Press, Plst

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 5" | 127 Mm
  • Outer Diameter: 1 5/16" | 33 Mm
  • Thread: 11963
PRICE
$76.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberXTSA0003
TypeParts
BrandAnvil