Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anvil

Model # :WBB2953975

MPN #: XTSA0006

Allpoints 2971014 Eye Bolt, Plated, Sandwich Pres For Anvil America (Fryers, Warmers, Etc.)

Product Description
    Material: Steel
  • Length: 3 1/2" | 89 Mm
  • Inner Diameter: 5/8" | 16 Mm
  • Thread: 10/32 X 2 1/4"
PRICE
$8.70

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberXTSA0006
TypeParts
BrandAnvil