Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anvil

Model # :WBB2953977

MPN #: XTSA0013

Allpoints 2971017 Axle, Handle, Sandwich Press

Product Description
    Material: Steel
  • Length: 3 1/2" | 89 Mm
  • Outer Diameter: 5/16" | 8 Mm
  • Type: 1/2" Of Threading At Each End
  • Thread: 8mm X 1.0 Pitch
PRICE
$54.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberXTSA0013
TypeParts
BrandAnvil