Vikan 29755 62"- 113" Telescopic Aluminum Handle, White
Write a Review
|
Questions & Answers (0)
Product Description
This extendable handle is often used with the pad holder and deck scrubs for reaching high walls and tanks. Also used with clean-in-place brushes for cleaning on top of overhead pipes.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 61-13/16 - 112-1/2 in |
| Height | 1-1/4 in |
| Weight | 2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Aluminum/Polypropylene Grip |
| Description | 62"- 113" Telescopic Aluminum Handle |
| Color | White |
| Manufacturers Part Number | 29755 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |