Vikan 29836 39" Stainless Steel Handle, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel handle is suitable for cleaning with the use of aggressive chemicals and where the handle is exposed to a heavy-handed treatment. The hygiene sleeve makes the handle more ergonomically friendly and promotes color-coding programs.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 40-5/16 in |
| Height | 1-1/4 in |
| Weight | 2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene Grip/Stainless Steel |
| Description | 39" Stainless Steel Handle |
| Color | Yellow |
| Manufacturers Part Number | 29836 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |