Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865298

MPN #: 2989A-WH

Wiremold 2989a-Wh Reducing Connector 2900 To 2700, White, 15/16"L

Product Description
Wiremold 2989A-WH Reducing Connector 2900 to 2700, White, 15/16"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$2.25

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15/16 in
Size3/4 X 1-1/2 in

Product Details

Manufacturers Part Number2989A-WH
DescriptionReducing Elbow
ColorWhite
BrandWiremold