x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 2-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 1-3/4"x9", Stainless Steel - Pkg Qty 10

Don Jo 2-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 1-3/4"x9", Stainless Steel - Pkg Qty 10

Item #: WBB1724157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Price: $215.00 / Pkg of 10

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 2-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 1-3/4"x9", Stainless Steel

Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER 2-CW-S
  • DESCRIPTION Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Stainless Steel
  • BACKSET INCHES 2-3/8
  • COLOR FINISH Stainless Steel
  • DOOR THICKNESS INCHES 1-3/4
  • GAUGE 22 (.032)
  • HEIGHT INCHES 9
  • WIDTH INCHES 1-3/4
  • DEPTH INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 2-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 1-3/4"x9", Stainless Steel - Pkg Qty 10

Don Jo 2-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 1-3/4"x9", Stainless Steel - Pkg Qty 10

Item #: WBB1724157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant