The FLEXO PET (PT) grade is used in electronics, automotive, marine and industrial wire harnessing applications where cost efficiency and durability are critical. The unique braided construction and wide expandability allows quick and easy installation over large connectors and long runs. PT can be found in applications ranging from small office/home office to high tech wire and cable harnesses. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. PT is braided from 10 mil polyethylene terephthalate (PET) monofilament yarns. The material has a wide operating temperature range, is resistant to chemical degradation, UV radiation, and abrasion. The sleeving cuts easily and cleanly with a hot knife and once installed, will beautify and protect any wire, hose or cable application.
Techflex 2" Flexo PET General Purpose Sleeving Dia., 50', Orange
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 50' |
| Diameter | 2" |
| Hose Outside Diameter | 3-1/2 in |
Product Details
| Type | General Purpose |
| Color | Orange |
| Series | Flexo PET |
| Brand | Techflex |
Compliance & Certifications
| Certifications | UL. ABYC, FAR - 25, ROHS |
Related Products
Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial ...
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
By adjusting the physical characteristics of the polyethylene terephthalate filaments, the engineers at Techflex have produced a product with the same specifications as our PET sleeving with the unique advantage of being able to cut the material with ordinary scissors and still maintain an extraordinarily fray-resistant end without the addition of chemical binders or adhesives. Flexo Clean Cut is ideal for field installers and other situations where access to a hot knife is impossible. Clean Cut's fray resistant properties allows frequent expansion of the cut end without unraveling. When ...
Dura-Wrap is the answer to organizing and controlling wires, cables and hoses that are subjected to constant and extreme use. The flexible sleeve is made from tightly woven ballistic Nylon® with an aggressive, industrial strength hook and loop closure. Dura-Wrap is used on wires to keep them together, on hoses and cables to prevent abrasion damage or on chains to keep them from ruining expensive finished surfaces. Easy, cut and wrap installation reduces downtime and eliminates the need to disassemble existing components to install. DW is extremely flexible and easy to install over single ...