Global Industrial
Model # :WBB1966717
Global Industrial 42" Cantilever Straight Arm, 2" Lip, 1400 Lb. Cap., For 2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 2000 Series Cantilever Racks (3"W x 11"D Uprights).
Cantilever arms are the heart of the rack system. Proper selection can make or break a successful storage plan. Cantilever arms come in either straight arms (generally used for storing stable loads such as lumber, steel sheets, cartons and skids) and inclined arms (for cylindrical objects or loads that tend to roll forward). Arms can be adjusted on 3" centers up and down the upright and are available in lengths to 60" in a variety of capacities. The hair pin keeper permits instant adjustability and is easily inserted and removed for adjustment of arm height. Straight arms up to 48" long have a minimum pitch of 3/8" per foot to compensate for deflection. Standard arm color is gray. Made in the USA.
Cantilever arms are the heart of the rack system. Proper selection can make or break a successful storage plan. Cantilever arms come in either straight arms (generally used for storing stable loads such as lumber, steel sheets, cartons and skids) and inclined arms (for cylindrical objects or loads that tend to roll forward). Arms can be adjusted on 3" centers up and down the upright and are available in lengths to 60" in a variety of capacities. The hair pin keeper permits instant adjustability and is easily inserted and removed for adjustment of arm height. Straight arms up to 48" long have a minimum pitch of 3/8" per foot to compensate for deflection. Standard arm color is gray. Made in the USA.
PRICE
$99.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1400 lbs |
| Arm Length | 42 in |
Product Details
| Type | Arm |
| Country of Origin | United States |
| Material | Steel |
| Arm Type | Straight Arm w/ 2" Lip |
| Series | 2000 |
| Manufacturers Part Number | B1966717 |
| Arm Capacity | 1400 lbs |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |