Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#2 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

#2 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

Item #: WBB423458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#4 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

#4 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

#2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000

#2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

2X1/4 Round Head Type U Drive Screw Zinc Bake. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Weights & Dimensions

  • Head Round ft
  • Size 2
  • Length 1/4 in

Product Details

  • Package Quantity 10000
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0204U
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#2 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

#2 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

Item #: WBB423458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant