Add to list
Share
Print


Model #: WBB547530
MPN #: 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
Lithonia 2PM3N G B 3 32 18LD MV 1/3 GEB10IS 2x4 Parabolic Troffer w/ Grid 2 Lamp
|
Questions & Answers (0)
PRICE
$102.95
Usually ships in 3 to 6 days
2x4 Parabolic Troffer w/ Grid, 2 Lamp, 32w, 18 LD Cells, One 3-Lamp Ballast
Intended Use:
High-performance parabolic luminaires for light control, visual comfort and light cutoff in open area indoor applications.
Features:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types and air functions.
Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional.
Construction:
Contoured housing for light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.
Intended Use:
High-performance parabolic luminaires for light control, visual comfort and light cutoff in open area indoor applications.
Features:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types and air functions.
Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional.
Construction:
Contoured housing for light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.