- TORX 70 Power Bit x 3-1/2" - 7/16 Hex Shank
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega 3-1/2" TORX 70 Power Bit, 7/16" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.70
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Size | 70 in |
Product Details
| Type | Power Bit |
| Drive | 7/16 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORX Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 390T70A |
| Tip Type | TORX |
| Brand | Vega |